Shop All Wire Wheel Brushes
Weiler
6" Wide Face Crimped , .006" Stainless Steel Fill, 2" Arbor Hole
Mfr # 3480
Zoro # G3233016
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 6000
- Face Width 1-1/4 in
- Works With Bench/Pedestal Grinder; CNC/Milling/Automatic Machine; Straight Grinder
- Application Cleaning; Deburring; Manufacturing; Facility Maintenance; Aerospace; Automotive; Food & Pharma
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 3480
- Zoro # G3233016
- UPC # 12382034801
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Face Width | 1-1/4 in |
Overall Length | 6 in |
Trim Length | 1-1/8 in |
Wire Dia. | 0.006 in |
Height | 1.4 in |
Width | 6 in |
Details
Max. RPM | 6000 |
Works With | Bench/Pedestal Grinder; CNC/Milling/Automatic Machine; Straight Grinder |
Application | Cleaning; Deburring; Manufacturing; Facility Maintenance; Aerospace; Automotive; Food & Pharma |
Fill Material | Stainless Steel |
Material Application | Stainless Steel; Aluminum; Brass; Bronze; Copper; High-Nickel Alloys; Inconel; Pewter; Platinum; Titanium |
Description
Weiler 6" Wide Face Crimped Wire Wheel provide a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on stainless steel, aluminum, brass, bronze, copper, high-nickel alloys, inconel, pewter, platinum and titanium parts. Maximum wire density and aggression and a wider face width to cover more area. 2" arbor hole for use on CNC/milling/automatic machine, bench/pedestal and straight grinders. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Feature a wider face width to cover more area. Maximum wire density and aggression. Covers more surface area in a single pass. .
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Disc Roll, No Hole, 5 In, P80G, PK2 (7100053536)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 6" x 3/64" (11W062)
- WEILER 3" x 1" x 120AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30728)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.125 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (66252842014)
- WEILER WIRE WHEEL 5"" FINE NARRO (36064)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 10" (96024)
- WEILER 14" High Density Knot Wire Wheel, .0118" Steel Fill, 1-1/4" (8309)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93128)
- WEILER Knot Bevel Brush 4-1/2", .014" Stainless Steel Fill, 5/8"-11 UNC Nut (13466)
- WEILER Crimped Wire Wheel (36000)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443298)
- Weiler Wire Wheel Brushes