Shop All Flap Discs
Weiler
6" Tiger Paw Abrasive Flap Disc, Angled (TY29), 60Z, 7/8"
Mfr # 51176
Zoro # G900942445
product price: $8.15
/ea
Sold in multiples of 10 for $81.50
$81.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51176
- Zoro # G900942445
- UPC # 12382511760
- Country of Origin United States
- Category Flap Discs
Description
Tiger Paw 6 inch conical flap discs are designed for demanding metalworking applications like edge grinding on steel and stainless steel. Tiger Paw leverages 100% zirconia alumina grain that holds up under high temperatures and extreme pressure delivering high performance on heavy duty applications.
The Type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 60 grit abrasive grain is ideal for edge beveling, chamfering, weld grinding, blending, deburring, deflashing, and rust removal with a right angle grinder.
If you need maximum aggression for sustained stock removal, you need Tiger Paw flap discs. Designed for the user looking for aggressive stock removal. High performance 100% zirconia alumina grain is ideal for heavy duty applications on steel and stainless steel. Contaminant-free (contains less than 0.1% Fe, S, Cl). Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. 7/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts.
The Type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 60 grit abrasive grain is ideal for edge beveling, chamfering, weld grinding, blending, deburring, deflashing, and rust removal with a right angle grinder.
If you need maximum aggression for sustained stock removal, you need Tiger Paw flap discs. Designed for the user looking for aggressive stock removal. High performance 100% zirconia alumina grain is ideal for heavy duty applications on steel and stainless steel. Contaminant-free (contains less than 0.1% Fe, S, Cl). Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. 7/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .014" Fill (10314)
- REX CUT Alpha Green Cut Off Wheel 4 1/2 X .045 X 7/8 T27 Alpha Green (870005)
- MIRKA Gold 6" Grip 37H P180 (23-6MH-180)
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 120G (08834131823)
- WEILER 6" Tiger Disc Abrasive Flap Disc, Conical (TY29), 80Z, 7/8" (50651)
- WEILER 7" Abrasive Flap Disc, Conical (TY29), 40Z, 5/8"-11 UNC (31368)
- WEILER 5" Tiger Flap Disc, Conical (TY29), Backing, 80Z, 5/8"-11 UNC (50016)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98833)
- WEILER 4-1/2" Tiger Paw Density Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51165)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 36 Grit (98810)
- WEILER Abrasive Flap Disc, Med., 4-1/2 in. (98829)
- Weiler Flap Discs