Shop All Flap Discs
Weiler
6" Tiger Disc Abrasive Flap Disc, Conical (TY29), 80Z, 7/8"
Mfr # 50651
Zoro # G900942186
product price: $11.29
/ea
Sold in multiples of 10 for $112.90
$112.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6 in
- Grit 80
- Max Operating Speed 10200 RPM
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50651
- Zoro # G900942186
- UPC # 12382506513
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 6 in |
Height | 0.65 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 80 |
Max Operating Speed | 10200 RPM |
Color | Blue |
Application | Grinding and Finishing in One Step |
For Use With | Right Angle Grinder |
Performance Level | High-Performance |
Material Application | Steel; Stainless Steel |
Description
Maximum Aggression and Long Life. Smooth grinding action. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Band, 1-1/2 in. (7100138150)
- CGW ABRASIVES CutOff Whl, 14x5/32 x20MM, A Ductile, DR (36160)
- NORTON ABRASIVES Depressed Center Wheels, Type 29, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252917052)
- S&G TOOL AID CUTOFF WHEELS 3 X 1/32" 100/BX (SG94930)
- WEILER DISC FLAP 60 GRIT 4-1/2"" (30829)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 80C 7/8" Arbor Hole (50132)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (96174)
- WEILER 4-1/2" Tiger X Flap Disc, Angled (TY29), Phenolic Backing, 80Z, 7/8" (51203)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (51109)
- WEILER 6" Tiger X Flap Disc, Angled (TY29), Phenolic Backing, 60Z, 5/8-11" (51242)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 5/8-11, 40 (7100049935)
- Weiler Flap Discs