Shop All Flap Discs
Weiler
6" Tiger Disc Abrasive Flap Disc, Conical (TY29), 80Z, 5/8"-11 UNC
Mfr # 50661
Zoro # G100942238
product price: $12.49
/ea
Sold in multiples of 10 for $124.90
$124.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6 in
- Grit 80
- Max Operating Speed 10200 RPM
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50661
- Zoro # G100942238
- UPC # 12382506612
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 6 in |
Height | 1.25 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 80 |
Max Operating Speed | 10200 RPM |
Color | Blue |
For Use With | Right Angle Grinder |
Application | Grinding and Finishing in One Step |
Material Application | Steel; Stainless Steel |
Performance Level | High-Performance |
Description
Tiger Original 6 inch conical flap discs are designed for aggressive grinding and long life when grinding steel and stainless steel.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 80 grit abrasive grain is ideal for blending, rust removal, cleaning, and finishing with a right angle grinder. This disc offers a metal 5/8" - 11 nut that allows for quick changeovers and prevents the disc from sticking to the spindle. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Contaminant-free (contains less than 0.1% Fe, S, Cl). 80 grit abrasive grain is ideal for blending, rust removal, cleaning, and finishing. Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 80 grit abrasive grain is ideal for blending, rust removal, cleaning, and finishing with a right angle grinder. This disc offers a metal 5/8" - 11 nut that allows for quick changeovers and prevents the disc from sticking to the spindle. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Contaminant-free (contains less than 0.1% Fe, S, Cl). 80 grit abrasive grain is ideal for blending, rust removal, cleaning, and finishing. Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 240 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0240-FSx100)
- 3M Utility Cloth Roll, 1"x50yd, P120 Grit, PK5 (7000118512)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727947)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63231)
- WEILER Flap Disc, 7 in. x 60 Grit, 5/8-11 (98921)
- WEILER 7" Tiger Paw Density Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51168)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (96336)
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 36C, 5/8"-11 UNC (50112)
- WEILER 4-1/2" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 40C, 7/8" (50101)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), 120Z, 5/8"-11 UNC (31353)
- MERIT Micro-Mini Flap Wheel 3/4x3/4x1/8 In. Hi (08834137594)
- Weiler Flap Discs