Shop All Flap Discs
Weiler
6" Tiger Disc Abrasive Flap Disc, Conical (TY29), 60Z, 7/8"
Mfr # 50650
Zoro # G100942221
product price: $10.75
/ea
Sold in multiples of 10 for $107.50
$107.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50650
- Zoro # G100942221
- UPC # 12382506506
- Country of Origin United States
- Category Flap Discs
Description
Tiger Original 6 inch conical flap discs are designed for aggressive grinding and long life when grinding steel and stainless steel.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 60 grit abrasive grain is ideal for edge beveling, chamfering, weld grinding, blending, deburring, deflashing, and rust removal with a right angle grinder. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Contaminant-free (contains less than 0.1% Fe, S, Cl). 60 grit abrasive grain is ideal for edge beveling, chamfering, weld grinding, blending, deburring, deflashing, and rust removal. Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. 7/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 60 grit abrasive grain is ideal for edge beveling, chamfering, weld grinding, blending, deburring, deflashing, and rust removal with a right angle grinder. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Contaminant-free (contains less than 0.1% Fe, S, Cl). 60 grit abrasive grain is ideal for edge beveling, chamfering, weld grinding, blending, deburring, deflashing, and rust removal. Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. 7/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE HookandLoopDisc, 6", Vac, 180G, PK50 (91567)
- DYNABRADE PAD SANDING HOOK FACE 6" URTHN VAC (DB54328)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 40-70)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0118" Steel Fill, 3/4" Arbor Hole (1168)
- WEILER 5" Tiger Disc Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (50714)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 80Z (50905)
- WEILER 7" Big Cat Abrasive Flap Disc, Flat (TY27), 40Z, 7/8" (50823)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 60 Grit (98812)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 7/8" (51137)
- WEILER Abrasive Flap Disc, 3in, 36, Extra Coarse (97627)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66623399010)
- Weiler Flap Discs