Shop All Flap Discs
Weiler
6" Tiger Disc Abrasive Flap Disc, Conical (TY29), 40Z, 7/8"
Mfr # 50649
Zoro # G700942423
product price: $11.29
/ea
Sold in multiples of 10 for $112.90
$112.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6 in
- Grit 40
- Max Operating Speed 10200 RPM
- Height 0.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50649
- Zoro # G700942423
- UPC # 12382506490
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 6 in |
Height | 0.65 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 40 |
Max Operating Speed | 10200 RPM |
Application | Grinding and Finishing in One Step |
Color | Blue |
For Use With | Right Angle Grinder |
Material Application | Steel; Stainless Steel |
Performance Level | High-Performance |
Description
Tiger Original 6 inch conical flap discs are designed for aggressive grinding and long life when grinding steel and stainless steel.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending with a right angle grinder. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Contaminant-free (contains less than 0.1% Fe, S, Cl). 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending. Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. 7/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending with a right angle grinder. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Contaminant-free (contains less than 0.1% Fe, S, Cl). 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending. Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. 7/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Blending Disc, 2in, 60 Grit, TS, PK100 (71-31453K)
- DEVOUR 4-1/2" PREMIUM Diamond Metal Cutting (NT045ME)
- RAYTECH Plastic Media, Pyramid, Green, 1/4" (41-119)
- VSM Abrasive Belt, 80 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 80 Grit, Medium, Silicon Carbide, Black (14546)
- WEILER 4-1/2" Tiger Paw Density Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (51166)
- WEILER 7" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (51215)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 80Z, 7/8" (31346)
- WEILER 7" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 5/8"-11 UNC (31421)
- WEILER Flap Disc, 7 in. x 40 Grit, 5/8-11, (98920)
- WEILER Type S Hub Pad + Mandrel for Blending Discs and Bobcat Flap Discs 3" (60509)
- ARC ABRASIVES 5" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 120 Grit (71-10837AF)
- Weiler Flap Discs