Shop All Flap Discs
Weiler
6" Tiger Disc Abrasive Flap Disc, Conical (TY29), 40Z, 5/8"-11 UNC
Mfr # 50659
Zoro # G900942216
Sold in multiples of 10 for $128.90
$128.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6 in
- Grit 40
- Max Operating Speed 10200 RPM
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 50659
- Zoro # G900942216
- UPC # 12382506599
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 6 in |
Height | 1.25 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 40 |
Max Operating Speed | 10200 RPM |
Color | Blue |
For Use With | Right Angle Grinder |
Application | Grinding and Finishing in One Step |
Material Application | Steel; Stainless Steel |
Performance Level | High-Performance |
Description
Maximum Aggression and Long Life. Smooth grinding action. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Diamond Bench Stone, Extra Fine, 8in. L (D8E)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/2" x 1" x 1/4" Ext. Shank - SF-5L6 (26062)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 400 G, SC, PK50 (66261139362)
- 3M Disc, Sanding, NoHole, 3 in., P150G, PK200 (60440193260)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Angled (TY29), 80Z, 7/8" (51121)
- WEILER 7" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 5/8"-11 UNC (31421)
- WEILER 4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 40C 5/8-11 Nut (51315)
- WEILER Weiler 804-31368 7 Inch Vortec Abrasive Flapdisc 5-8 Inch-11 A.H. 40Z (804-31368)
- WEILER 4" Tiger Disc Abrasive Flap Disc, Conical (TY29), 40Z, 5/8" (50593)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 80Z (50954)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100242989)
- Weiler Flap Discs