Shop All Wire Wheel Brushes
Weiler
6" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 2" Arbor Hole
Mfr # 9160
Zoro # G400712074
product price: $74.55
/ea
Sold in multiples of 5 for $372.75
$372.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 9160
- Zoro # G400712074
- UPC # 12382091606
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 6" Standard Twist Knot Wire Wheel Brush provides a heavy-duty brushing action with some flexibility for demanding deburring cleaning and surface preparation applications on somewhat irregular surfaces. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 2" arbor hole for use on bench/pedestal grinder, die grinder, right angle die grinder and straight grinders. Provide heavy duty brushing action with some flexibility. Double row of knotted wire for a wider brush face. Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. Ideal for demanding cleaning applications on somewhat irregular surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 45007 Double Cut (Alternate Cut) Carbide Burs, Type SC5, 1/2" x 1" x 1/4", 1-Pack (45007)
- ARC ABRASIVES BB QLOK-R FINISH 3" MAR-A MED (53379)
- SHARK INDUSTRIES Cup Brush 3" With Hex Mandrel .016 Brass Coated Wire (14033)
- WEILER Single Spiral Tube Brush, Power, 0.875"dia (91033)
- WEILER 12" Standard Twist Knot Wire Wheel .023" Steel Fill 2" Arbor Hole (9540)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93002)
- WEILER Wire Wheel Wire Brush, Arbor, 4", 5/8" W (97596)
- WEILER 10" Crimped Filament Nylox Wheel, .040/80SC Fill, 2" Arbor Hole (83350)
- WEILER 1" Miniature Wire Wheel, .005" Steel Fill, 1/8" Stem (26015)
- WEILER Roughneck Jr. 6" Brush, .020" Wire Fill, 5/8"-11 UNC (9500)
- WEILER Standard Twist Knot Wire Wheel 4", .014" Steel Fill, 5/8"-11 UNC Nut (13106)
- Weiler Wire Wheel Brushes