Shop All Wire Wheel Brushes
Weiler
6" Standard Twist Knot Wire Wheel, .0118" Fill, 5/8"-1/2" Arbor Hole
Mfr # 8325
Zoro # G700712330
product price: $93.29
/ea
Sold in multiples of 2 for $186.58
Free Shipping & Returns
$186.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 9000
- Wire Dia. 0.012 in
- Face Width 1/2 in
- Trim Length 1-3/8 in
- Fill Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 8325
- Zoro # G700712330
- UPC # 12382083250
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.012 in |
Face Width | 1/2 in |
Trim Length | 1-3/8 in |
Overall Length | 6 in |
Width | 6 in |
Height | 0.7 in |
Details
Max. RPM | 9000 |
Fill Material | Stainless Steel |
Material Application | Stainless Steel |
Description
Weiler 6" Standard Twist Knot Wire Wheel Brush provides a heavy-duty brushing action with some flexibility for demanding deburring cleaning and surface preparation applications on somewhat irregular surfaces. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 5/8"-1/2" arbor hole for use on bench/pedestal grinder, die grinder, right angle die grinder and straight grinders. Provide heavy duty brushing action with some flexibility. Ideal for demanding cleaning applications on somewhat irregular surfaces. Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" Temp.-Resistant Fiber Disc Backing Pad - 5/8-11 Nut - Flexible Density (69483)
- VSM Abrasive Belt, 120 Grit, SC, 2 x 132", PK10, Coated, 2" W, 132" L, 120 Grit, Fine, Silicon Carbide (2791)
- DMT Sharpening File, Flat, Dia, Blue, Coarse (FFC)
- NYALOX BY DICO Nyalox Flap Brush, 80 Grit, Gray, 4" (7200033)
- WEILER Crimped Bench Wire Wheel (06020)
- WEILER 8" Maximum Density Crimped Wire Wheel .014" Steel Fill 5/8" Arbor Hole (1515)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 1-1/4" (90867)
- WEILER 1-1/4" Dia Crimped Wire Wheel, .008" Fill, 1/4" Arbor Hole (16521)
- WEILER Polyflex Encapsulated Brush 7", .014" Steel Fill, 5/8"-11 UNC (35216)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 2" (93832)
- WEILER Twist Wire Wheel Wire Brush, Arbor (94014)
- Weiler Wire Wheel Brushes