Shop All Wire Cup Brushes
Weiler
6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut
Mfr # 12846
Zoro # G3223819
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max RPM. 6000
- Trim Length 1-5/8 in
- Fill Material Steel
- Wire Dia. 0.014 in
- Overall Length 6.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 12846
- Zoro # G3223819
- UPC # 12382128463
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Trim Length | 1-5/8 in |
Wire Dia. | 0.014 in |
Overall Length | 6.4 in |
Width | 6.4 in |
Height | 3.3 in |
Details
Max RPM. | 6000 |
Fill Material | Steel |
Application | Manufacturing |
Material Application | Steel |
Description
Weiler 6" Single Row Knot Wire Cup Brush provides heavy-duty brushing action with some flexibility. Ideal for demanding cleaning applications on relatively flat surfaces. 5/8"-11 nut for use on right angle grinders. Provide heavy duty brushing action with some flexibility. Ideal for demanding cleaning applications on relatively flat surfaces. . . .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Quick Change Discs, 3 In, 80, TSM, PK50 (7000045179)
- NORTON ABRASIVES Grinding Wheel, T1, 4x1x1/2, AO, 60G, Wht, PK5 (66243530126)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7010294767)
- MIRKA Wet Sanding Sheet, 9"X11", AO, 240, PK50 (21-104-P240)
- WEILER 4" Single Row Knot Wire Cup Brush. .014" Steel Fill 5/8"-11 UNC Nut (12306)
- WEILER Miniature Cup Wire Brush, 5/8", PK12 (96299)
- WEILER Wolverine 4" Crimped Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (36236)
- WEILER Miniature Cup Brush, Crimped Wire, 5/8"dia (91232)
- WEILER Cup Wire Brush, Threaded Arbor, 5", 8000 RPM (97604)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 4" (94121)
- PFERD 3-1/2" OD knot cup brush - .020" carbon steel wire, X-LOCK mounting system (80718)
- Weiler Wire Cup Brushes