Shop All Wire Cup Brushes
Weiler
6" Single Row Knot Cup Brush.023" Stainless , 5/8"-11 UNC Nut
Mfr # 12886
Zoro # G3226777
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max RPM. 6000
- Trim Length 1-5/8 in
- Fill Material Stainless Steel
- Wire Dia. 0.023 in
- Overall Length 6.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 12886
- Zoro # G3226777
- UPC # 12382128869
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Trim Length | 1-5/8 in |
Wire Dia. | 0.023 in |
Overall Length | 6.4 in |
Height | 3.25 in |
Width | 6.4 in |
Details
Max RPM. | 6000 |
Fill Material | Stainless Steel |
Application | Manufacturing |
Material Application | Steel |
Description
Weiler 6" Single Row Knot Wire Cup Brush provides heavy-duty brushing action with some flexibility. Ideal for demanding cleaning applications on relatively flat surfaces. 5/8"-11 nut for use on right angle grinders. Provide heavy duty brushing action with some flexibility. Ideal for demanding cleaning applications on relatively flat surfaces. . . .
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1/2" Coil Spring Brush - .014 CS Wire, 1/4" Shank (82944)
- NORTON ABRASIVES Sanding Disc, Aluminum Oxide, 6" dia (66261131468)
- MIRKA Caratflex 9X11" Plain P320, Abrasive Sheet (02-101-320)
- PFERD 6" Diameter PSA Disc - Zirconia Alumina - 80 Grit (47574)
- WEILER 4" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12826)
- WEILER 3-1/2" Crimped Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (13181)
- WEILER Double Row Cup Wire Brush, Threaded Arbor (97443)
- WEILER Crimped Wire Cup Wire Brush, 2-3/4" (96272)
- WEILER 4" Double Row Knot Cup Brush.020" Stainless , 5/8"-11 UNC Nut (12726)
- WEILER Miniature Cup Brush, Crimped Wire, 9/16 (91236)
- CGW ABRASIVES Wre Cup, 6 Cup Knt, 0.020, Con 1 Row, 5/8-11 (60541)
- Weiler Wire Cup Brushes