Shop All Wire Cup Brushes
Weiler
6" Single Row Knot Cup Brush.014" Stainless , 5/8"-11 UNC Nut
Mfr # 12456
Zoro # G3232657
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max RPM. 6600
- Trim Length 1-3/8 in
- Fill Material Stainless Steel
- Wire Dia. 0.014 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 12456
- Zoro # G3232657
- UPC # 12382124564
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Trim Length | 1-3/8 in |
Wire Dia. | 0.014 in |
Overall Length | 6 in |
Width | 6 in |
Height | 3.25 in |
Details
Max RPM. | 6600 |
Fill Material | Stainless Steel |
Application | Manufacturing |
Material Application | Stainless Steel |
Description
Weiler 6" Single Row Knot Wire Cup Brush provides heavy-duty brushing action with some flexibility for demanding cleaning applications on relatively flat surfaces. 5/8"-11 nut for use on right angle grinders. Provides Heavy-Duty Brushing Action with Some Flexibility. Ideal for Demanding Cleaning Applications on Relatively Flat Surfaces. . . .
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4 X 1-1/4 X 1-1/4" D11A2 Flaring Cup CBN Wheel (2405-4251)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B450)
- WEILER Single Spiral Brush, Power, 1"dia. (91186)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 60 (08834137370)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (94083)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Steel Fill 3/8"-24 UNF Nut (13284)
- WEILER 6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12846)
- WEILER Single Row Knot Wire Cup Wire Brush, 2-3/4" (93810)
- WEILER 3-1/2" Crimped Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (13181)
- WEILER 4" Double Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (94012)
- WALTER SURFACE TECHNOLOGIES Cup Brush Knot-twist W/ring 5" X 5/8"-11 (13G504)
- Weiler Wire Cup Brushes