Shop All Wire Wheel Brushes
Weiler
6" Nylox Metal Hub Wheel Brush, .040/120SC Crimped Fill, 2" Arbor Hole
Mfr # 20620
Zoro # G100712213
Sold in multiples of 2 for $83.98
$83.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 6000
- Grit 120
- Wire Dia. 0.040 in
- Face Width 5/8 in
- Application Aerospace
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 20620
- Zoro # G100712213
- UPC # 12382206208
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.040 in |
Face Width | 5/8 in |
Trim Length | 1-1/2 in |
Overall Length | 6 in |
Width | 6 in |
Height | 0.95 in |
Details
Max. RPM | 6000 |
Grit | 120 |
Application | Aerospace |
Fill Material | Abrasive Nylon |
Grain Type | Silicon Carbide |
Description
Ideal for light duty deburring and finishing in non-production applications. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbide Bur, 1855 8PC Single-Cut Spiral Bur Set , 1/2"x1/4" Hardened Steel Shank (C17763)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A40 (624137000)
- DIABLO 18 in. L X 3 in. W Premium Zirconium Blend Sanding Belt 50 Grit Coarse 2 pk (DCB318050S02G)
- MILWAUKEE TOOL 4-1/2" x 1/8" x 5/8-11" Grinding Wheel (Type 27) (49-94-4525)
- WEILER Wire Wheel Wire Brush, Arbor, 2", 3/8" W (90113)
- WEILER FINE CRIMP WIRE WHEEL 6"" (36407)
- WEILER Wire Wheel Wire Brush, Arbor, 3", 1/2" W (97529)
- WEILER 8" Crimped Filament Nylox Wheel, .040/120SC Fill, 2" Arbor Hole (83140)
- WEILER Wire Wheel Wire Brush, Arbor, 4", 5/8" W (97596)
- WEILER Polyflex Encapsulated Brush 7", .014" Steel Fill, 5/8"-11 UNC (35216)
- FORNEY Wire Wheel, Crimped, 2 in x .012 in x 1/4 in Hex Shank (72727)
- Weiler Wire Wheel Brushes