Shop All Wire Wheel Brushes
Weiler
6" Nylox Metal Hub Wheel Brush .035/180SC Crimped Fill 2" Arbor Hole
Mfr # 20610
Zoro # G0992927
product price: $37.75
/ea
Sold in multiples of 2 for $75.50
$75.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Grit 180
- Material Silicon Carbide
- Wire Dia. 0.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 20610
- Zoro # G0992927
- UPC # 123822061094
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.035" |
Brush Dia. | 6" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Grit | 180 |
Material | Silicon Carbide |
Item | Nylox Wheel |
Description
Nylox Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Large Polishing Paste Bar, Pink - High-gloss Polish for All Metals (48763)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/8 (19D633)
- DYNABRADE Belt, 220G, 3/4"X18" (90255)
- BRUSH RESEARCH MANUFACTURING 84C1125 84 Series Tube Brush-For Thru Holes. 1.125" Dia., .010CS, 3" Brush Part, 12" OAL, Ring Handle (84C1125)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (96008)
- WEILER 6 Wheel .0005 Brass Wire (22241)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96054)
- WEILER Twist Wire Wheel Wire Brush, Arbor (94014)
- WEILER 6" Narrow Face Wheel, .006" Steel Fill, 5/8"-1/2" Arbor Hole (1035)
- WEILER Burr-Rx 6" Narrow Face Wheel, .035/80CG Crimped Fill, 5/8"-1/2" (31136)
- PFERD 6" TWIN NUT Stringer Bead Knot Whl. - .020CS Wire, 5/8-11 Thread, 56 Knots (88029)
- Weiler Wire Wheel Brushes