Shop All Abrasive Bristle Disc and Brushes
Weiler
6" Nylox Disc Brush Crimped Filament .040/120SC Fill 7/8" Arbor Hole
Mfr # 85852
Zoro # G3233619
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Abrasive Grit 120
- Wire Dia. 0.040 in
- Bristle Trim Length 1-1/2 in
- Max. RPM 2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 85852
- Zoro # G3233619
- UPC # 123828585204
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Wire Dia. | 0.040 in |
Bristle Trim Length | 1-1/2 in |
Length | 5.9 in |
Height | 2 in |
Width | 5.95 in |
Details
Abrasive Material | Silicon Carbide |
Abrasive Grit | 120 |
Max. RPM | 2500 |
For Use With | CNC/Milling/Automatic Machine |
Application | Aerospace; Automotive; Fabrication; Foundry; Gear; Manufacturing |
Material Application | Aluminum; Brass; Bronze; Cast Iron; Copper; High-Nickel Alloys; Steel; Stainless Steel; Ceramic; Tile Soft |
Performance | High-Performance |
Description
Manufactured using a tufted filament configuration. Longer trim length provides increased aggression, greater conformability and longer product life. Fine grade. . .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Wire Weed Brush 1" Bore Size, Cup Brush, conical shape, Minimum 1.6 HP (385-712)
- TANIS Cyl"der/Funnel Wire Brush, Double Tuft, 2-1/2x9 L (06149)
- WEILER Miniature End Brush, Crimped Wire, 1/4 (91219)
- NORTON ABRASIVES Sanding Hand Pad, 400 Grit, Extra Fine (66260305852)
- WEILER 3-1/2" Nylox Disc Brush, Crimped Filament.040/80SC Fill, 7/8" Arbor Hole (85798)
- WEILER 3"NyloxDiscBrush, RectangularFilament, 80SCFillGrit, 7/8"ArborHole (85788)
- WEILER 2" Maximum Density Miniature Nylox Disc Brush, 80SC (85773)
- WEILER Wire Wheel, 1-1/2"Diameter, Coarse Crimped Wire, 1/4"Round Stem, 20, (WEI36008)
- WEILER 3-1/2" Nylox Cup Brush .035/180SC Crimped Fill 5/8"-11 UNC Nut (14413)
- WEILER 2" MaximumDensity Miniature Disc Brush 80CG Crimped Rectangular Fill (85736)
- NAMPOWER BRUSH NAMPOWER ADD15038320 Abrasive Disc Brush, Dot Style, 150mm Diameter, 38mm Trim, 320 Grit (ADD15038320)
- Weiler Abrasive Bristle Disc and Brushes