Shop All Wire Wheel Brushes
Weiler
6" Narrow Face Wheel, .014" Steel Fill, 5/8"-1/2" Arbor Hole
Mfr # 1075
Zoro # G700711753
product price: $21.65
/ea
Sold in multiples of 10 for $216.50
$216.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 6000
- Application Cleaning; Deburring; Manufacturing; Facility Maintenance
- Works With Bench/Pedestal Grinder; CNC/Milling/Automatic Machine; Straight Grinder
- Trim Length 1-7/16 in
- Wire Dia. 0.014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 1075
- Zoro # G700711753
- UPC # 12382010751
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 1-7/16 in |
Wire Dia. | 0.014 in |
Face Width | 3/4 in |
Overall Length | 6 in |
Width | 6 in |
Height | 1.3 in |
Details
Max. RPM | 6000 |
Application | Cleaning; Deburring; Manufacturing; Facility Maintenance |
Works With | Bench/Pedestal Grinder; CNC/Milling/Automatic Machine; Straight Grinder |
Fill Material | Steel |
Material Application | Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel |
Description
Weiler 6" Narrow Face Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 5/8"-1/2" arbor hole for use on bench/pedestal grinder, CNC/milling/automatic machines and straight grinders. Intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. 7/16 in T at face plate. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 6" x 1/8" TIGER AO Type 27 Cut/Grind Combo Wheel, A30S, 5/8"-11 Nut (57108)
- ARC ABRASIVES Quick Change Disc, 3in, 60 Grit, TR, PK50 (71-31665K)
- WEILER 4" Knot Wire Wheel Stringer Bead Twist .020" Steel 5/8"-11 UNC Nut (36218)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 2-3/4in, 60G (61463624378)
- WEILER Roughneck 7" Brush, .020" Wire Fill, 5/8"-11 UNC (9200)
- WEILER 3" Wire Wheel, .008" Steel Fill, 1/4" Stem (17915)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 12" (93834)
- WEILER 3" Dia Nylon Wheel Brush, .016" Crimped Black Nylon Fill, 1/2" (17263)
- WEILER Wheel Brush, Narrow Face, 3 in Brush dia, 7/16 in Face W, 1/2 to 3/8 in Arbor Hole, Crimped Filament (00274)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 4" (90859)
- WEILER 10" Medium Face Crimped Wire Wheel .020" Steel Fill 2" Arbor Hole (6170)
- Weiler Wire Wheel Brushes