Shop All Wire Wheel Brushes
Weiler
6" Narrow Face Wheel, .006" Steel Fill, 5/8"-1/2" Arbor Hole
Mfr # 1035
Zoro # G600712447
product price: $51.25
/ea
Sold in multiples of 10 for $512.50
$512.50
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
- Brand Weiler
- MFR # 1035
- Zoro # G600712447
- UPC # 12382010355
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 6" Narrow Face Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 5/8"-1/2" arbor hole for use on bench/pedestal grinder, CNC/milling/automatic machines and straight grinders. Intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. 7/16 in T at face plate. .
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
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Fine (61463686110)
- FLEX-HONE TOOL GB41832 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB41832)
- DISCO Non Woven Abrasive Pads, 15836PK, PK10 (15836PK)
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 1/4" x 5/8" x 1/4" Shank - SG-1 (24782)
- WEILER Stringer Bead Wire Wheel 6" .020" Steel Wire Fill 5/8"-11 UNC Nut (08766V)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.0118" (93497)
- WEILER Burr-Rx 4" Narrow Face Wheel, .055/80CG Crimped Fill, 5/8"-1/2" (31290)
- WEILER Root Pass Wire Brush, Arbor, 5", 3/16" W (94753)
- WEILER Wire Wheel Wire Brush, 4", 1/4", 4, 500 RPM (90437)
- WEILER Wolverine 5" Knot Wire Wheel, Twist, .020" Fill, 5/8"-11 UNC Nut (36296)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443312)
- Weiler Wire Wheel Brushes