Shop All Wire Wheel Brushes
Weiler
6" Narrow Face Nylox , .040/120SC Crimped Fill, 5/8"-1/2" Arbor Hole
Mfr # 31123
Zoro # G3231519
$53.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 4500
- Grit 120
- Application Aerospace
- Trim Length 7/8 in
- Wire Dia. 0.040 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 31123
- Zoro # G3231519
- UPC # 12382311230
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 7/8 in |
Wire Dia. | 0.040 in |
Face Width | 5/8 in |
Overall Length | 6 in |
Height | 0.7 in |
Width | 6 in |
Details
Max. RPM | 4500 |
Grit | 120 |
Application | Aerospace |
Fill Material | Abrasive Nylon |
Grain Type | Silicon Carbide |
Description
High density metal hub construction. Designed and manufactured to be the most cost-effective tool for applications requiring a 3 in or 4 in radial brush. Ideal for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Interleaved Flap Wheel, 4-1/8 In, 180Grit (623488000)
- ARC ABRASIVES Belt Ao/X Gp 6 X 48 60, Coated, 6" W, 48" L, 60 Grit, Aluminum Oxide, AO/X GP, Brown (70993)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 80 Grit (40312)
- ARC ABRASIVES Belt Ao/X Gp 2-1/2 X 60 60, Coated, 2-1/2" W, 60" L, 60 Grit, Aluminum Oxide, AO/X GP, Brown (70441)
- WEILER WIRE WHEEL 5"" FINE NARRO (36064)
- WEILER Dually 6" Cleaning Brush, .023" Steel Wire Fill, 5/8"-11 UNC Double-Hex (79804)
- WEILER 7" Wide Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole (3090)
- WEILER 2-1/2" Wire Radial Wheel, .008" Steel Fill, 1/4" Stem (17959)
- WEILER 4" Narrow Face Nylox Wheel, .040/120SC Crimped Fill, 1/2"-3/8" (31124)
- WEILER 4" Narrow Face Crimped Wire Wheel .006" Steel Fill 5/8"-1/2" Arbr Hole (00105)
- CENTURY DRILL & TOOL Century Drill 76853 Bench Grinder Wire Wheels 5" Dia. Steel Crimped (76853)
- Weiler Wire Wheel Brushes