Shop All Wire Wheel Brushes
Weiler
6" Narrow Face Nylox , .022/320SC Crimped Fill, 5/8"-1/2" Arbor Hole
Mfr # 31121
Zoro # G3228378
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 4500
- Grit 320
- Wire Dia. 0.022 in
- Fill Material Abrasive Nylon
- Face Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 31121
- Zoro # G3228378
- UPC # 12382311216
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.022 in |
Face Width | 5/8 in |
Trim Length | 7/8 in |
Overall Length | 6 in |
Height | 0.65 in |
Width | 6 in |
Details
Max. RPM | 4500 |
Grit | 320 |
Fill Material | Abrasive Nylon |
Application | Aerospace |
Grain Type | Silicon Carbide |
Description
High density metal hub construction. Designed and manufactured to be the most cost-effective tool for applications requiring a 3 in or 4 in radial brush. Ideal for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES CutOff Whl, 4.5x0.045x7/8, T1, A60TBF, Spr (45102)
- VSM Abrasive Belt, 180 Grit, AO, 52 x 103", PK2, Coated, 52" W, 103" L, 180 Grit, Very Fine, Aluminum Oxide (206221)
- FLEX-HONE TOOL GBD412600 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 600 Grit, Silicon Carbide (SC) (GBD412600)
- SGSPRO Carbide Bur, Cyl End Radius, 1/2in, Single (11875)
- WEILER Mini Roughneck 4" Wire Wheel, .020" Fill, 3/8"-24 UNF Nut (13135)
- WEILER 2" Stem-Mounted Crimped Wire Radial Wheel, .008" Steel Fill, 1/4" Stem (17955)
- WEILER 8" Crimped Filament Nylox Wheel, .035/180SC, 2" Arbor Hole (83130)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93128)
- WEILER 4" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 5/8"-11 UNC Nut (13081)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" (90118)
- ZORO SELECT Wire Wheel Brush, 0.012" dia. Wire (78072705324)
- Weiler Wire Wheel Brushes