Shop All Wire Wheel Brushes
Weiler
6" Maximum Density Shell-Mill Holder Disc Brush .055/80CG Crimped Fill
Mfr # 86117
Zoro # G3223021
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 2500
- Grit 80
- Works With CNC/Milling/Automatic Machine
- Overall Length 6 in
- Application Cleaning; Deburring; Finishing; Aerospace; Automotive; Fabrication; Foundry; Manufacturing; Surface Prep, Finish & Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 86117
- Zoro # G3223021
- UPC # 12382861179
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Overall Length | 6 in |
Trim Length | 1-1/2 in |
Height | 2.5 in |
Width | 5.95 in |
Details
Max. RPM | 2500 |
Grit | 80 |
Works With | CNC/Milling/Automatic Machine |
Application | Cleaning; Deburring; Finishing; Aerospace; Automotive; Fabrication; Foundry; Manufacturing; Surface Prep, Finish & Cleaning |
Fill Material | Abrasive Nylon |
Grain Type | Ceramic |
Material Application | Aluminum; Brass; Bronze; Cast Iron; Copper; High-Nickel Alloys; Steel; Stainless Steel; Ceramic; Tile Soft |
Performance Level | High-Performance |
Description
Manufactured using a tufted filament configuration. Longer trim length provides increased aggression, greater conformability and longer product life. 400% greater edge cutting action compared to traditional silicon carbide, designed to mount directly to a standard shell mill holder. Medium grade. .
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Ceramic Aluminum Oxide, Orange (777F)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 5/8-11 (66623399205)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 7/8in., 80 (7000148183)
- PFERD Telescope Bushing - 1" Wide, Plastic - 1-1/2" to 1-1/4" (69024)
- WEILER Roughneck Jr. 4-1/2" Wire Wheel, .020" Fill, 5/8"-11 UNC Nut (13238)
- WEILER 1-3/4" Wide Face Stem-Mounted Crimped Wire Wheel .006" Steel 1/4" Stem (17605)
- WEILER 3" Standard Twist Knot Wire Wheel, .014" Fill, 1/2"-3/8" Arbor Hole (8264)
- WEILER 3" Narrow Face Stem-Mounted Crimped Wire Wheel .014" Steel 1/4" Stem (17617)
- WEILER 8" Standard Twist Knot Wire Wheel, .0118" Fill, 5/8" Arbor Hole (8375)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 3/4" W (93121)
- WALTER SURFACE TECHNOLOGIES Allsteel 3 in. Mtd Saucer Brush (09C270)
- Weiler Wire Wheel Brushes