Shop All Depressed Center Wheels
Weiler
6 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 57109
Zoro # G500942692
Sold in multiples of 25 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6 in
- Thickness 1/8 in
- Arbor Hole Size 7/8 in
- Abrasive Material Aluminum Oxide
- Abrasive Grit 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 57109
- Zoro # G500942692
- UPC # 12382571092
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 7/8 in |
Details
Thickness | 1/8 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 30 |
Max. RPM | 10200 |
Application | Grinding; Fabrication; Multi-Pass |
Color | Black |
Compatible Tool | Right Angle Grinder |
Material Application | Steel; Stainless Steel |
Hardness | S |
Description
Triple reinforcement for long life cutting and grinding applications. Provides a sharp, clean cut and hard bond to extend life. Used with die grinder and right angle air die grinder. . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Diaphragm, Media Valve (411157)
- PFERD 5" Diameter PSA Disc - Zirconia Alumina - 80 Grit (47564)
- OSBORN Nylon Wheel Brush, 3" (0001114400)
- METABO Cutting Wheel, T27, A60TZ, 4.5"X0.045"X7/8" (655346000)
- WEILER 5 x 1/8 TIGER ALUMINUM Type 27 Cut/Grind Combo Wheel ALU30T 7/8 A.H. (58217)
- WEILER 7"x 1/4" TIGER ZIRC Type 28 Grinding Wheel, Z24T, 5/8"-11 Nut (58080)
- WEILER 6 in Dia, 1/4 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58330)
- WEILER 6" x 1/4" TIGER ZIRC Type 27 Grinding Wheel, Z24T, 7/8" A.H. (58079)
- WEILER 9" x 1/8" TIGER INOX Type 27 Cut/Grind Combo Wheel, INOX30T, 5/8"-11 (58118)
- WEILER 9 in Dia, 1/8 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58324)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .090" Thick, 5/8"-11 Arbor Hole Size, Ceramic (20933)
- Weiler Depressed Center Wheels