Shop All Depressed Center Wheels
Weiler
6 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size
Mfr # 58129
Zoro # G400942563
product price: $5.85
/ea
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6 in
- Thickness 1/4 in
- Arbor Hole Size 7/8 in
- Abrasive Grit 24
- Max. RPM 10200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 58129
- Zoro # G400942563
- UPC # 12382581299
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 7/8 in |
Details
Thickness | 1/4 in |
Abrasive Grit | 24 |
Max. RPM | 10200 |
Application | Grinding; Fabrication; Grinding, Notching, Beveling, Weld Blending, Edge Chamfering, Stock Removal |
Color | Black |
Hardness | R |
Material Application | Stainless Steel |
Compatible Tool | Right Angle Grinder |
Performance Level | High-Performance |
Description
Tiger INOX 6 inch type 27 grinding wheels are specifically designed for high performance when grinding stainless steel. These wheels incorporate a Contaminant-free bond that delivers a worry-free solution for stainless steel applications. The flat profile with depressed center allows for a wide range of grinding angles (0-45°). 1/4" wheel thickness is ideal for heavy stock removal, scale removal, weld removal, weld blending, edge beveling and torch-cut softening with a right angle grinder. The 7/8" open arbor offers a cost-effective mounting option when using adapting nuts. Contaminant-free INOX wheels contain less than 0.1% iron, sulfur, and chlorine, resulting in a worry-free solution for stainless steel applications. Long wheel life on heavy duty applications. Premium aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance. Designed with fiberglass cut back from the edge to provide instant aggressive grinding right out of the box. Triple fiberglass reinforcement provides added strength for aggressive stock removal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Large Area Strip Removal Disc (07517)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 60 G, AlO, PK25 (66261101861)
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/4x12", PK20, Coated, 1/4" W, 12" L, 80 Grit, Medium, Ceramic, XK870X (307812)
- WEILER 14" Crimped Filament Nylox Wheel, .022/320SC Fill, 5-1/4" Arbor Hole (83910)
- WEILER 9" x 1/8" TIGER INOX Type 27 Cut/Grind Combo Wheel, INOX30T, 5/8"-11 (58118)
- WEILER Cutting Wheel, Type 27, 0.06 in Thick, Aluminum Oxide (57046)
- WEILER 4-1/2 x 1/8 TIGER ALUMINUM Type 27 Cut/Grind Combo Wheel ALU30T 5/8-11 (58216)
- WEILER 7 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (58231)
- WEILER 9"x 1/4", TIGER AO Type 28 Grinding Wheel, A24R, 7/8" A.H. (57137)
- WEILER 6 in Dia, 1/4 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58330)
- ZORO SELECT DepressedGrindWhl, 7/8"CN, UnthreadHle (66252850558)
- Weiler Depressed Center Wheels