Shop All Wire Cup Brushes
Weiler
6" Crimped Wire Cup Brush .020" Bronze Fill 5/8"-11 UNC Nut
Mfr # 14316
Zoro # G3224948
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max RPM. 6600
- Trim Length 1-1/4 in
- Fill Material Bronze
- Wire Dia. 0.020 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 14316
- Zoro # G3224948
- UPC # 12382143169
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Trim Length | 1-1/4 in |
Wire Dia. | 0.020 in |
Overall Length | 6 in |
Width | 6 in |
Height | 3 in |
Details
Max RPM. | 6600 |
Fill Material | Bronze |
Application | Manufacturing |
Material Application | Steel |
Description
Weiler 6" Crimped Wire Cup Brush provides very flexible brushing action and the most consistent performance for demanding light-duty cleaning applications. 5/8"-11 threaded nut for use on right angle grinders. For light to medium duty, general purpose applications. . . . .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 4-1/2" dia. (66252838456)
- FLEX-HONE TOOL GBD81224 FLEX-HONE, 8.500" (216mm) bore, 34" OAL, 240 Grit, Silicon Carbide (SC) (GBD81224)
- 3M CutOff&GrindWhl, 5/8"-11CN, ThreadHle (75819)
- SCOTCH-BRITE Radial Bristle Disc, 9/16" dia., Ceramic (7100002321)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 6" (94122)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 6" (94027)
- WEILER Single Row Wire Cup Wire Brush, Wt 1.5 Lbs Ea (12301)
- WEILER 3" Knot Wire Cup Brush .020" Stainless Steel Fill 5/8"-11 UNC Nut (36239)
- WEILER Crimped Wire Cup Wire Brush, 2", 0.0118" (93044)
- WEILER 5" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12276)
- DYNABRADE Wire Cup Brush, 3"x.014x5/8"-11, Steel (78814)
- Weiler Wire Cup Brushes