Shop All Paint Brushes
Weiler
6 13/16" Oval Sash Brush, Bristle, 2" Trim Len, Plain Foam Handle
Mfr # 40056
Zoro # G200715916
product price: $5.85
/ea
Sold in multiples of 12 for $70.20
$70.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material China Bristle
- Brush Length 9.35 in
- Application Facility Maintenance
- Trim Length 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 40056
- Zoro # G200715916
- UPC # 12382400569
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 9.35 in |
Trim Length | 1-3/4 in |
Brush Width | 1.25 in |
Details
Bristle Material | China Bristle |
Brush Thickness | 0.95 in |
Application | Facility Maintenance |
Description
13/16 in brush thickness. 2 in trim length. Ideal for Cleaning Parts, Crevices and Painting Hard-To-Reach Areas. Plain Foam Handle. Chisel Trim.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision Kit - Epic 740i, 740ix, PowrLiner 2800M for Titan (20-2810)
- PROFORM 2" Straight Paint Brush, PBT (70/30) Bristle (CS2.0AS)
- HUSKY 12' x 100' Clear Husky 4-Mil Low Density Plastic Sheeting (412C)
- 3M Liners, Regular Size, Plastic, PK100 (16350)
- WEILER 2 1/4" Varnish Brush China Bristle Bristle (40103)
- WEILER 2" Varnish Brush China Bristle Bristle (40101)
- WEILER 2" Varnish Brush China Bristle Bristle (40074)
- WEILER 2 7/16" Round Sash Brush, Grey Bristle Fill, 1-3/4" Trim Len (40118)
- WEILER 3" Vortec Pro Chip & Oil Brush, 1-3/4" Trim Len, Wood Handle (40183)
- WEILER 4 11/16" Oval Sash Brush, Bristle, 2" Trim Len, Plain Foam Handle (40019)
- WOOSTER 3" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- Weiler Paint Brushes