Shop All Depressed Center Wheels
Weiler
5"x1/8" Wolverine Type 27 Cut/Grind Combo Wheel A24T 7/8" A.H.
Mfr # 56428
Zoro # G1956503
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.125 in
- Abrasive Material Aluminum Oxide
- Max. RPM 12,200 RPM
- Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 56428
- Zoro # G1956503
- UPC # 123825642856
- Country of Origin Slovenia
- Category Depressed Center Wheels
Dimensions
Diameter | 5 in |
Arbor Size | 7/8 in |
Details
Item | Cutting Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Abrasive Material | Aluminum Oxide |
Max. RPM | 12,200 RPM |
Grade | A24T |
Grit | 24 |
Maximum Operating Speed | 12,200 RPM |
Overall Thickness | 0.125 in |
Description
Cutting Wheel, Abrasive Material Aluminum Oxide, Grit 24, Overall Thickness 0.125 in, Maximum Operating Speed 12,200 RPM, Grade A24T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 320G (08834137475)
- 3M STRIPPER DISK PAINT4"" 3M (9099NA)
- CLESCO 3/4" X 3/4" Sanding Sleeve 80 Grit A/O Sanding Sleeve (SS-012012-080A)
- NORTON ABRASIVES Non-Woven Disc, 3in dia.x1/4inWxTR (66254428238)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (58074)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56466)
- WEILER 4-1/2 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Ceramic (58325)
- WEILER 5 x 1/8 TIGER CERAMIC Type 27 Cut/Grind Combo Wheel CER30T 7/8 A.H. (58317)
- WEILER 9" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 7/8 A.H. (58233)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (57123)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252841939)
- Weiler Depressed Center Wheels