Shop All Spiral Tube Brushes
Weiler
5/8" Power Tube Brush, .005" Wire Fill, 5/8" Brush Length
Mfr # 21055
Zoro # G300712402
product price: $6.15
/ea
Sold in multiples of 10 for $61.50
$61.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 21055
- Zoro # G300712402
- UPC # 12382210557
- Country of Origin United States
- Category Spiral Tube Brushes
Description
Weiler 5/8" Burrite Power Tube Brush is Ideal for cleaning and deburring internal threads on stainless steel parts. 1/8" stem diameter for use on CNC, drills and drill presses. Features a single continuous length of stainless steel stem wire filled with a tuft of crimped wire to provide aggressive flat side action. Single continuous length of stainless steel stem wire. Filled with a tuft of crimped wire to provide an aggressive flat side action. Ideal for cleaning and deburring internal threads. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES WallSand 9 in. Aluminum Oxide Hook and Loop Drywall Sanding Disc 150 Grit Fine , 3PK (07660768237)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90037)
- FLEX-HONE TOOL BC23412 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC23412)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-001146)
- WEILER Single Spiral Tube Brush, Power, 0.625"dia (91037)
- WEILER .190" Nylox Micro Abrasive Tube Brush, 600 AO, 1" Brush Length (26908)
- WEILER Vortec Pro Retail Pack Turbo Tube 1/2" (36303)
- WEILER Single Spiral Tube Brush, Power, 0.75"dia. (91035)
- WEILER 1-1/4" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21167)
- WEILER Single Spiral Tube Brush, Power, 0.385"dia (91044)
- PFERD 1/2" Power Tube Brush - .006 CS Wire, 5/32" Stem, DS/DS (83424)
- Weiler Spiral Tube Brushes