Shop All Spiral Tube Brushes
Weiler
5/8" Power Tube Brush .005" Steel Wire Fill 2" Brush Length
Mfr # 21108V
Zoro # G2676506
product price: $9.19
/ea
Sold in multiples of 6 for $55.14
$55.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 5/8 in
- Brush Length 2 in
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 21108V
- Zoro # G2676506
- UPC # 012382211073
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 5/8 in |
Brush Length | 2 in |
Overall Length | 5 in |
Wire Dia. | 0.005 in |
Shank Size | 0.219 in |
Trim Length | 2" |
Stem Diameter | 7/32 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Steel |
Max. RPM | 2,000 RPM |
Item | Double Spiral Tube Brush |
For Use With | Drills, Drill Presses, CNC Machines, Power Tools |
Brush Material | Steel |
Compatible Tool Type | CNC Machine, Drill Press, Drill |
Operating Speed - Maximum | 2,000 RPM |
Stem Style | Double |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 5/8 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 7/32 in, Brush Length 2 in, Wire Dia. 0.005 in, Overall Length 5 in, Compatible Tool Type CNC Machine, Drill Press, Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, 10 in W, 70 1/2 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7000118799)
- AMERICAN ABRASIVE SUPPLY Plastic Grit Urea, 25lb., 20-30 Mesh (PLU203025)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 In, P80GSC (66254487446)
- MIRKA Gold 6" Grip P1500 (23-6NHF-1500)
- WEILER 1/4" Power Tube Brush, .004" Steel Wire Fill, 1" Brush Length (21072)
- WEILER Double Spiral Brush, Power, 0.75"dia. (91098)
- WEILER 7/8" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21113)
- WEILER 3/8" Power Tube Brush, .005" Steel Wire Fill, 9/16" Brush Length (21009)
- WEILER 1/4" Hand Tube Brush, .003" Brass Wire Fill, 1-1/2" Brush Length (21270)
- WEILER Single Spiral Brush, Power, 0.375"dia. (91048)
- TANIS BRUSH Mini Twisted Brush, Nylon, 1/8" dia. (05166)
- Weiler Spiral Tube Brushes