Shop All Spiral Tube Brushes
Weiler
5/8" Nylox Power Tube Brush, .040/80SC Fill, 2" Brush Length
Mfr # 21326
Zoro # G800711912
product price: $9.39
/ea
Sold in multiples of 10 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Wire Dia. 0.040 in
- Fill Material Abrasive Nylon
- Max. RPM 2000
- Width 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 21326
- Zoro # G800711912
- UPC # 12382213268
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 5 in |
Wire Dia. | 0.040 in |
Width | 0.62 in |
Height | 0.62 in |
Details
Fill Material | Abrasive Nylon |
Max. RPM | 2000 |
Application | Aerospace |
Grit | 80 |
Grain Type | Silicon Carbide |
Description
Ideal for internal deburring and finishing applications. Suitable for use in drill presses and manual/CNC machine tools. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 14" dia. (7010329363)
- RAYTECH Liquid Burnishing Compound M, 1 gal. (41-005)
- WEILER Encapsulated Wire Wheel Wire Brush, Stem, 2" (96146)
- WEILER Crimped Wire End Wire Brush, Steel, 1" (96107)
- WEILER Single Spiral Brush, Power, 1.5"dia. (91054)
- WEILER 1" Power Tube Brush, .008" Stainless Steel Wire Fill, 1" Brush Length (21087)
- WEILER Vortec Pro Retail Pack 1" Turbo Tube Brush (36305)
- WEILER Burr-Rx 14MM-Dia Brush, .026/120CG Crimped Fill, 1" Brush Len, 3-1/2" (22610)
- WEILER .135" Nylox Micro Abrasive Tube Brush, 1" Brush Length (26906)
- WEILER Single Spiral Tube Wire Brush, Steel, 1/4" (90864)
- BRUSH RESEARCH MANUFACTURING 84C625 84 Series Tube Brush-For Thru Holes. .625" Dia., .008CS, 2.5" Brush Part, 10" OAL, Ring Handle (84C625)
- Weiler Spiral Tube Brushes