Shop All Wire Cup Brushes
Weiler
5/8" Miniature Wire Cup Brush, .005" Stainless Steel Fill, 1/8" Stem
Mfr # 26076
Zoro # G100711551
product price: $5.99
/ea
Sold in multiples of 144 for $862.56
$862.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max RPM. 37000
- Trim Length 1/4 in
- Fill Material Stainless Steel
- Wire Dia. 0.005 in
- Overall Length 1.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 26076
- Zoro # G100711551
- UPC # 12382260767
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Trim Length | 1/4 in |
Wire Dia. | 0.005 in |
Overall Length | 1.9 in |
Width | 0.5 in |
Height | 0.55 in |
Details
Max RPM. | 37000 |
Fill Material | Stainless Steel |
Application | Manufacturing |
Material Application | Stainless Steel |
Description
Weiler 5/8" Miniature Wire Cup Brush contains fine crimped wire fill for light-duty cleaning and deburring in confined areas. 1/8"a stem for use on flexible shaft tool and high speed pencil grinders. Fine crimped wire fill for light duty cleaning or deburring in confined areas. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 100-Grit 3-Pk (26100 Tri-3)
- DYNABRADE HookandLoopDisc, 5", N/V120G, PK50 (91547)
- WEILER 4" Crimped Wire Cup Brush .020" Stainless Steel Fill 5/8"-11 UNC Nut (14126)
- SCOTCH-BRITE Adhesive/Stripe Removal Disc, 6 In Dia (07502)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (94083)
- WEILER Wire Brush 4" (12326)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 5" (93398)
- WEILER Cup Wire Brush, Threaded Arbor, 3-1/2" (97427)
- WEILER Crimped Wire Cup Wire Brush, 2-3/4" (96272)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Steel Fill 1/2"-13 UNC Nut (13285)
- WEILER Wolverine 4" Crimped Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (36236)
- Weiler Wire Cup Brushes