Shop All Handles, Frames and Braces
Weiler
54" Wet Mop Handle, Spring Type
Mfr # 75132
Zoro # G400712395
product price: $13.19
/ea
Sold in multiples of 12 for $158.28
$158.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 55 in
- Color Grey
- Height 1.65 in
- Application Facility Maintenance
- Width 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 75132
- Zoro # G400712395
- UPC # 12382751326
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 55 in |
Height | 1.65 in |
Width | 7.25 in |
Details
Color | Grey |
Application | Facility Maintenance |
Description
1-1/8 in handle diameter. Industrial grade. Hardwood with Plated Metal Heads. Screw Type. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 39 gal, 3 ft x 150 ft, Universal, Black, Polypropylene (MAT162)
- SCRUB DADDY 3CT Scour Daddy (SCRDDY3CTX12)
- PURELL Hand Sanitizer, Cartridge, Gel, 1200mL, PK4, Hygiene Series: FMX (5091-04)
- OATEY CLOG BUSTER 4"" - 6"" (33442)
- WEILER 60" Hardwood Handle, Threaded Wood Tip, 15/16" Diameter (44018)
- WEILER 48" Hardwood Handle, Threaded Wood Tip, 7/8" Diameter (75527)
- WEILER 72" Hardwood Handle, Threaded Metal Tip, 15/16" Diameter (44302)
- WEILER 60" Hardwood Handle, Threaded Wood Tip, 1-1/8" Diameter (44019)
- WEILER 48" Hardwood Handle, Threaded Metal Tip, 15/16" Diameter (75525)
- WEILER Heavy-Duty Steel Brace 2 (44290)
- GORDON BRUSH 60" x 1" Speed Sweep® 3/8" Stud (M191200)
- Weiler Handles, Frames and Braces