Shop All Spiral Tube Brushes
Weiler
5/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length
Mfr # 21175
Zoro # G400712326
product price: $3.99
/ea
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 21175
- Zoro # G400712326
- UPC # 12382211752
- Country of Origin United States
- Category Spiral Tube Brushes
Description
Weiler 5/16" Round Power Tube Brush is Ideal for cleaning and deburring smooth or threaded blind holes on steel parts. 1/8" stem diameter for use on corded/cordless hand drill, drill press, drilling machine, CNC/milling/automatic machine. Features a single continuous length of stainless steel stem wire filled with a single spiral of crimped wire for a more flexible brushing action. Single continuous length of stainless steel stem wire. Single spiral of crimped wire fill for a more flexible brushing action. For use on smooth or threaded blind holes. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Single Grit Sharpening Stone, Ark, UF (61463687045)
- KODIAK CUTTING TOOLS SA-41L2 Type SA Carbide Bur Long Cylindrical (5560761)
- WEILER Standard Twist Knot Wire Wheel 4", .014" Steel Fill, 5/8"-11 UNC Nut (13106)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-60DGN080)
- WEILER 1/4" Hand Tube Brush, .003" Brass Wire Fill, 1-1/2" Brush Length (21270)
- WEILER Single Spiral Tube Brush, Power, 0.325"dia (91043)
- WEILER 7/8" Diameter Copper Tube Fitting Brush (44083)
- WEILER 1/4" Hand Tube Brush, .005" Wire Fill, 1-1/2" Brush Length (21101)
- WEILER 1" Power Tube Brush, .008" Stainless Steel Wire Fill, 1" Brush Length (21087)
- WEILER 1/4" Hand Tube Brush, .006" Steel Wire Fill, 1-1/2" Brush Length (21161)
- ZORO SELECT Single Spiral Tube Brush, 5/8 dia. (66252839064)
- Weiler Spiral Tube Brushes