Shop All Spiral Tube Brushes
Weiler
5/16" Power Tube Brush, .005" 9/16" Brush Length
Mfr # 21005
Zoro # G100712220
Sold in multiples of 10 for $33.50
$33.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.13 in
- Wire Dia. 0.005 in
- Fill Material Steel
- Max. RPM 2000
- Width 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 21005
- Zoro # G100712220
- UPC # 12382210052
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 2.13 in |
Wire Dia. | 0.005 in |
Width | 0.31 in |
Height | 0.2 in |
Details
Fill Material | Steel |
Max. RPM | 2000 |
Application | Manufacturing |
Material Application | Steel |
Description
Weiler 5/16" Burrite Power Tube Brush is Ideal for cleaning and deburring internal threads on steel parts. 3/32" stem diameter for use on CNC, drills and drill presses. Features a single continuous length of stainless steel stem wire filled with a tuft of crimped wire to provide aggressive flat side action. Single continuous length of stainless steel stem wire. Filled with a tuft of crimped wire to provide an aggressive flat side action. Ideal for cleaning and deburring internal threads. . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Coarse (61500313558)
- MIRKA PSA, Autokut Roll, 2.75"x60ft., P80, 1/RL (23-574-080)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft.L, 220G, Brown (66261126283)
- NOBLES/TENNANT PAD - 12 in. - BLACK STRIPPING PAD - CONVENTIONAL, 5 per Case (1063334)
- WEILER 3/8" Nylox Power Tube Brush, .022/320SC Crimped Fill, 2" Brush Length (21128)
- WEILER 3/8" Power Tube Brush, .004" Wire Fill, 1" Brush Length (21082)
- WEILER Single Spiral Tube Brush, Power, 0.5"dia. (91013)
- WEILER Single Spiral Brush, Power, 0.5"dia. (91049)
- WEILER 1/4" Hand Tube Brush, .005" Brass Wire Fill, 1-1/2" Brush Length (21139)
- WEILER 1/2" Power Tube Brush, .005" Wire Fill, 1" Brush Length (21083)
- WEILER 1/4" Hand Tube Brush, .005" Steel Wire Fill, 1-1/2" Brush Length (21093)
- Weiler Spiral Tube Brushes