Shop All Wire End Brushes
Weiler
5/16" Miniature Wire End Brush, .005" Stainless Steel Fill, 1/8" Stem
Mfr # 26114
Zoro # G900711690
product price: $6.45
/ea
Sold in multiples of 144 for $928.80
$928.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.35 in
- Max. RPM 25000
- Height 0.4 in
- Application Manufacturing
- Width 0.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 26114
- Zoro # G900711690
- UPC # 12382261146
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Overall Length | 2.35 in |
Height | 0.4 in |
Width | 0.35 in |
Details
Max. RPM | 25000 |
Application | Manufacturing |
Description
Weiler 5/16" Miniature Wire End Brush contains fine crimped wire fill for light-duty cleaning and deburring very small recessed areas or ID's. 1/8"a stem for use on flexible shaft tool and high speed pencil grinders. Fine crimped wire fill for light duty or deburring in very small recessed areas or id's. For use with flexible shaft tool and high speed pencil grinder power tools. Round shank fastening. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 220 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P220-QSx20)
- NORTON ABRASIVES Quick-Change Disc, 2" dia, 22,000 RPM (66261014897)
- NORTON ABRASIVES Combination Grit Utility Stone (61463687675)
- DEDECO SUNBURST 1'' TC DISC ASSORTMENT (A/O) 66/KIT (1741)
- WEILER Crimped Wire End Wire Brush, Brass, 1/2" (93806)
- WEILER 1-1/2" Circular Flared Crimped End Brush, .020" Stainless Steel Fill (10047)
- WEILER 1/4" Dia End Brush, .0104" Steel Wire Fill, 3/4" Trim Len, 3-3/4" (99825)
- WEILER Crimped Wire End Brush (11101)
- WEILER Wolverine 3/4" Knot Wire End Brush .014" Steel Fill 1/4" Stem (36286)
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .014" Fill (10314)
- WEILER Miniature End Brush, Crimped Wire, 3/16 (91216)
- Weiler Wire End Brushes