Shop All Wire End Brushes
Weiler
5/16" Miniature End Brush, Stiff Hair Fill, 1/8" Stem
Mfr # 26133
Zoro # G900711911
product price: $2.59
/ea
Sold in multiples of 144 for $372.96
$372.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fill Material Horsehair
- Overall Length 0.35 in
- Max. RPM 25000
- Trim Length 9/16 in
- Height 0.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 26133
- Zoro # G900711911
- UPC # 12382261337
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Overall Length | 0.35 in |
Trim Length | 9/16 in |
Height | 0.45 in |
Width | 2.3 in |
Details
Fill Material | Horsehair |
Max. RPM | 25000 |
Application | Manufacturing |
Material Application | Steel |
Description
Weiler 5/16" Miniature Stiff Hair End Brush contains natural hair fill for scratch-free cleaning of small parts or for buffing and polishing features such as slots and groves using abrasive compounds. 1/8" stem for use on flexible shaft tool and high speed pencil grinders. Plastic ferrule cup to protect internal surfaces during use. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 2" Medium/Maroon Surface Conditioning Discs - 1000 Pk (622TB-1000)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, Aluminum Oxide, 4 1/2" dia (07K421)
- PFERD Sanding Belt, 1/4" W, 24" L, Surface Conditioning, Aluminum Oxide, Very Fine, Polivlies (43555)
- WEILER 4" Crimped Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (14036)
- WEILER 1-1/8" Knot Wire End Brush, .020" Steel Fill (10028)
- WEILER Wolverine 3/4" Knot Wire End Brush, .020" Steel Fill, 1/4" Stem (36250)
- WEILER 1/4" Miniature End Brush, Stiff Hair Fill, 1/8" Stem (26119)
- WEILER 3" Circular Flared Crimped Wire End Brush, .008" Steel Fill (10041)
- WEILER 1/2" Crimped Wire End Brush, .0104" Steel Fill (10002)
- WEILER Burr-Rx 3/8" Coated Cup End Brush, .026/120CG Crimped Fill (86098)
- PFERD 1" Knot Wire End Brush - Straight Cup - .020 CS Wire, 1/4" Shank (83140)
- Weiler Wire End Brushes