Shop All Flap Discs
Weiler
50668 Weiler Disks
Mfr # 50668
Zoro # G3587495
product price: $7.75
/ea
Sold in multiples of 10 for $77.50
$77.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grit 40
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50668
- Zoro # G3587495
- UPC # 12382506681
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | Type 27 |
Grit | 40 |
Series | Tiger(R) |
Operating Speed (RPM) | 13000 RPM |
Item | 50668 Weiler Disks |
Description
50668 Weiler Disks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 14" x 1/8" x 1" high speed masonry cutting (DW8024)
- SHAVIV Deburring Tool Set, Aluminum, Hi Speed Stl (155-00019)
- PEARL Redline SlimCut 7 x. 062 x 7/8 A46 T-27 (DCWRED07A)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite (78072721610)
- WEILER Arbor Flap Disc, 4-1/2, 36, Extra Coarse (96335)
- WEILER 4" Tiger DiscFlap Disc, Conical (TY29), Aluminum Backing, 60Z, 5/8" (50504)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 40Z (50933)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Angled (TY29), 60Z, 7/8" (51120)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Conical (TY29), 36Z, 7/8" (51118)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (98145)
- ARC ABRASIVES 5" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 60 Grit (71-10845AF)
- Weiler Flap Discs