Shop All Cut-Off Wheels
Weiler
5" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 5/8-11 Nut
Mfr # 58308
Zoro # G900942117
product price: $5.39
/ea
Sold in multiples of 10 for $53.90
$53.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 58308
- Zoro # G900942117
- UPC # 12382583088
- Country of Origin United States
- Category Cut-Off Wheels
Description
With Tiger Ceramic 5 inch type 27 depressed center cutting wheels, there’s no more compromise when cutting the toughest metals. Now you can maximize your time on the job with a superior combination of life and cut rate for maximum productivity. Self-sharpening and cool cutting, ceramic grains remove material effortlessly while a hard bond keeps working longer. The depressed center provides added clearance when working at a constrained angle. The .045 wheel thickness is ideal for cutting tubes, bar stock, and large cross-sections. The 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.
Ceramic grains utilize a crystalline structure that is designed with millions of fracture points that self-sharpen at a higher rate than other grains. The result is a higher material removal rate, faster cutting speeds, cooler grinding, and reduced friction at less pressure which reduces operator fatigue.
For those that put a premium value on getting work done faster and optimizing cutting wheel usage on an angle grinder, Tiger Ceramic delivers. Cool cutting ceramic grains cut at lower temperatures and with less friction, reducing heat discoloration of the work piece. Less pressure is required to achieve consistent material removal rate for over the life of the wheel, reducing operator fatigue. Contaminant-free wheels offer a worry-free solution for stainless steel applications. Dual reinforcement provides added strength for aggressive cutting. Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation.
Ceramic grains utilize a crystalline structure that is designed with millions of fracture points that self-sharpen at a higher rate than other grains. The result is a higher material removal rate, faster cutting speeds, cooler grinding, and reduced friction at less pressure which reduces operator fatigue.
For those that put a premium value on getting work done faster and optimizing cutting wheel usage on an angle grinder, Tiger Ceramic delivers. Cool cutting ceramic grains cut at lower temperatures and with less friction, reducing heat discoloration of the work piece. Less pressure is required to achieve consistent material removal rate for over the life of the wheel, reducing operator fatigue. Contaminant-free wheels offer a worry-free solution for stainless steel applications. Dual reinforcement provides added strength for aggressive cutting. Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Change Disc, 2" dia., 60 Grit, Brown (78072775323)
- UNITED ABRASIVES/SAIT SAIT 71984 Sand-Light™ Flap Discs, 4-1/2" x 7/8", Very Fine (Blue) (71984)
- SGSPRO Carbide Bur, Cyl End Radius, 5/16in, Double (11753)
- BRUSH RESEARCH MANUFACTURING 85AY625500SC Abrasive Nylon Brush. For .625" Bore Dia., 500SC, 1.5" Brush Part, 5" OAL (85AY625500SC)
- WEILER CW, 3" x 0.035" x 3/8", A60T, Type 1 (57001)
- WEILER CW, 5" x 0.035" x 5/8", A60TWB (56108)
- WEILER 4-1/2" x 3/32" TIGER Mechanized Pipeline, Z30T, Type 27, 5/8"-11 Nut (58066)
- WEILER 3" x 1/4" TIGER AO Type 1 Snagging Wheel, A24T, 1/4" A.H. (57069)
- WEILER CW, 3" x 1/8" x 3/8", A36TWB (56076)
- WEILER 3" x 1/4" Wolverine Type 1 Snagging Wheel, A24T, 3/8" A.H. (56064)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 12"x1/8"x1" (66252843249)
- Weiler Cut-Off Wheels