Shop All Cut-Off Wheels
Weiler
5" x .045" TIGER ALUMINUM Type 27 Cutting Wheel ALU60S 7/8 A.H.
Mfr # 58207
Zoro # G100942283
Sold in multiples of 25 for $59.75
$59.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Thickness 0.045 in
- Color Black
- Max. RPM 12200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 58207
- Zoro # G100942283
- UPC # 12382582074
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Overall Length | 5 in |
Width | 5 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Thickness | 0.045 in |
Color | Black |
Max. RPM | 12200 |
Application | Cutting; Fabrication |
Hardness | S |
Performance Level | High-Performance |
Material Application | Aluminum |
Compatible Tool | Right Angle Grinder |
Description
Tiger Aluminum 5 inch type 27 depressed center cutting wheels are specifically designed for high performance cutting and extended wheel life on aluminum. These wheels blend abrasive grains with Weiler’s non-loading formula, resulting in a fast and consistent cut rate on aluminum. The depressed center provides added clearance when working at a constrained angle. Wheel thickness of .045" is ideal for cutting tubes, bar stock and large cross-sections with a right angle grinder. The 7/8" open arbor offers a cost-effective mounting option when using adapting nuts. Non-loading formula keeps the wheel from gumming up, allowing operators to get more work done in less time without compromising durability. Silicon carbide and aluminum oxide blend delivers a consistently high cut rate throughout the life of the wheel. Contaminant-free wheels deliver a worry-free solution for aluminum applications. Dual reinforcement provides added strength for aggressive cutting. Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, AO, 60G, White (07660788281)
- PFERD Grinding Paste for Felt/Cloth Tools - 800 Grit Silicon Carbide (48775)
- WEILER Wolverine 3/4" Crimped Wire End Brush, .0104" Steel Fill, 1/4" Stem (36247)
- VSM Abrasive Belt, 40 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (14531)
- WEILER 4-1/2" x 1mm TIGER ZIRC ULTRACUT Type 1, Z60T, 7/8" A.H. (58005)
- WEILER CW, 5" x 0.035" x 5/8", A60TWB (56108)
- WEILER 5" x 1mm TIGER INOX ULTRACUT Type 1, INOX60T, 7/8" A.H. (58131)
- WEILER 5" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 5/8-11 Nut (58308)
- WEILER 3" x .035" TIGER CERAMIC Type 1 Cut-Off Wheel, CER36T, 3/8" A.H. (58342)
- WEILER CW, 3" x 1/8" x 3/8", A36TWB (56076)
- METABO Cutting Wheel, T1, A60TZ, 4"X1/16"X3/8" (655328000)
- Weiler Cut-Off Wheels