Shop All Fiber Discs
Weiler
5 Wolverine AO RFD 36AO Grit 7/8 Arbor Hole
Mfr # 59503
Zoro # G000942109
product price: $0.86
/ea
Sold in multiples of 25 for $21.50
$21.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Abrasive Material Aluminum Oxide
- Abrasive Grit 36
- Max. RPM 12000
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 59503
- Zoro # G000942109
- UPC # 12382595036
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Height | 0.09 in |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 36 |
Max. RPM | 12000 |
Color | Brown |
Application | Fabrication |
Performance Level | Value |
Compatible Tool | Right Angle Grinder |
Material Application | Steel |
Description
Weiler Wolverine premium aluminum oxide 5 inch resin fiber discs provide an even, sharp, clean cut rate and consistent performance at a great value for everyday, general purpose use on steel. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. Ideal for Blending, Finishing and Surface Preperation. For use on right angle grinders. Even, clean cut-rate. Consistent Performance. Excellent Value.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, AO, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 60 Grit, Medium, Aluminum Oxide (121332)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 40 Grit (30523)
- MILWAUKEE TOOL 6 in. x .045 in. x 7/8 in. Type 1 Abrasive Metal Cut-Off Wheel (49-94-6300)
- DYNABRADE Sheet, 75mmX110mm, 150G, AO, N-Vac, H/F (93785)
- WEILER 4-1/2 Wolverine AO RFD 80Z Grit 7/8 Arbor Hole (59577)
- WEILER 4-1/2 Tiger Ceramic RFD 50C Grit 7/8 Arbor Hole (69852)
- WEILER 9 Wolverine AO RFD 24AO Grit 7/8 Arbor Hole (59541)
- WEILER 5 Tiger Zirc RFD 80Z Grit 7/8 Arbor Hole (59705)
- WEILER 5 Tiger Zirc RFD 24Z Grit 7/8 Arbor Hole (59701)
- WEILER 5 Tiger Zirc RFD 100Z Grit 5/8-11 UNC (59906)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 50 Grit (40310)
- Weiler Fiber Discs