Shop All Fiber Discs
Weiler
5 Tiger Zirc RFD 80Z Grit 7/8 Arbor Hole
Mfr # 59705
Zoro # G700942652
product price: $0.99
/ea
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Abrasive Material Zirconia Alumina; Ceramic
- Abrasive Grit 80
- Max. RPM 12000
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 59705
- Zoro # G700942652
- UPC # 12382597054
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Height | 0.09 in |
Details
Abrasive Material | Zirconia Alumina; Ceramic |
Abrasive Grit | 80 |
Max. RPM | 12000 |
Color | Blue |
Application | Grinding Applications; Ship Building; Tank & Pressure Vessel; Ornamental Fabrication; Finish Grinding; Blending |
Compatible Tool | Right Angle Grinder |
Material Application | Steel; Stainless Steel |
Performance Level | High-Performance |
Description
Weiler Tiger high performance premium zirconia alumina/ceramic infused 5 inch resin fiber discs deliver a fast, consistent cut rate. The superior design extends disc life by optimizing grain shedding and promotes cool grinding on steel and stainless steel. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. A unique blend of self-sharping zirconia alumina and ceramic alumina grains deliver a fast, consistent cut rate. A superior design extends disc life by minimizing grain shedding and promotes cool grinding on steel and stainless. High performance grinding of steel and stainless steel. Long life and fast cut. Ideal for Grinding, Blending, and Finishing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Whl, 3x1x1/4, Med, 80G (36212)
- MIRKA Film-Backed Grip Disc, 3", P800, PK50 (FM-608-800)
- POWERWELD 6" Stringer Bead Wheel, Carbon Steel (PWSB658)
- WEILER 4-1/2" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 7/8 A.H. (58225)
- WEILER 4-1/2 Wolverine AO RFD 60AO Grit 5/8-11 UNC (59976)
- WEILER 4 Wolverine AO RFD 120AO Grit 5/8 Arbor Hole (59497)
- WEILER 7 Tiger Zirc RFD 24Z Grit 7/8 Arbor Hole (59711)
- WEILER 7" Back-up Pad Resin Fiber Disc and AL-tra CUT Disc, 5/8"-11 UNC Nut (59601)
- WEILER 9 Wolverine AO RFD 36AO Grit 7/8 Arbor Hole (59543)
- WEILER 9 Wolverine Zirc RFD 80Z Grit 7/8 Arbor Hole (62036)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 50 Grit (RFD-45A050)
- Weiler Fiber Discs