Shop All Fiber Discs
Weiler
5 Tiger Zirc RFD 24Z Grit 7/8 Arbor Hole
Mfr # 59701
Zoro # G600942615
Sold in multiples of 25 for $38.75
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 59701
- Zoro # G600942615
- UPC # 12382597016
- Country of Origin United States
- Category Fiber Discs
Description
Weiler Tiger high performance premium zirconia alumina/ceramic infused 5 inch resin fiber discs deliver a fast, consistent cut rate. The superior design extends disc life by optimizing grain shedding and promotes cool grinding on steel and stainless steel. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. A unique blend of self-sharping zirconia alumina and ceramic alumina grains deliver a fast, consistent cut rate. A superior design extends disc life by minimizing grain shedding and promotes cool grinding on steel and stainless. High performance grinding of steel and stainless steel. Long life and fast cut. Ideal for Grinding, Blending, and Finishing.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 15" Diameter PSA Sanding Disc, Silicon Carbide, 120G, X-Weight, PK 10 (333295)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 400 Grit (47226)
- MARCO #6 All Poly TC Wide HD Thrd Nozzle - 3/8" (10TCW650UN)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 6" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20078)
- WEILER 4-1/2 Wolverine AO RFD 36Z Grit 7/8 Arbor Hole (59573)
- WEILER 4-1/2 Tiger Ceramic RFD 50C Grit 7/8 Arbor Hole (69852)
- WEILER 5" Back-up Pad for Resin Fiber Disc 5/8"-11 UNC Nut (59600)
- WEILER 7 Tiger Ceramic RFD 36C Grit 7/8 Arbor Hole (69865)
- WEILER 4-1/2 Tiger Ceramic RFD 36C Grit 7/8 Arbor Hole (69851)
- WEILER 5 Tiger Zirc RFD 36Z Grit 7/8 Arbor Hole (59702)
- VSM 5" x 7/8" Coated Fiber Disc 36 Grit PK50 (84685)
- Weiler Fiber Discs