Shop All Flap Discs
Weiler
5" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 60Z, 7/8"
Mfr # 51210
Zoro # G300942533
Sold in multiples of 10 for $75.90
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina; Ceramic
- Disc Dia. 5 in
- Grit 60
- Max Operating Speed 12000 RPM
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 51210
- Zoro # G300942533
- UPC # 12382512101
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 5 in |
Height | 0.65 in |
Details
Abrasive Material | Zirconia Alumina; Ceramic |
Grit | 60 |
Max Operating Speed | 12000 RPM |
Color | Blue |
For Use With | Right Angle Grinder |
Application | Grinding and Finishing in One Step |
Performance Level | Max Performance |
Material Application | Steel; Stainless Steel |
Description
X3 Technology grain anchoring system, dual flap design and engineered backing. Maximize productivity and minimize operating costs. Combination of Cotton and Poly Cotton backings to provide consistant grinding without glazing. . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Cut-Off Wheel, T27, 6" x .045" (63174)
- WEILER 2" Dia Crimped Wire Wheel, .0104" Fill, 1/2" Arbor Hole (16853)
- MIRKA Mesh Grip, Disc, 6", P180 Grit, PK50 (AE24105018)
- WEILER 3-1/2" Crimped Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (13181)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Angled (TY29), 80Z, 7/8" (51121)
- WEILER 4-1/2 Tiger Angled (Radial) Zirc Flap Disc 60Z 5/8-11 Nut (51304)
- WEILER Flap Disc, 4-1/2 in. x 80 Grit, 13000 RPM (98903)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 120Z, 7/8" (50806)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 60Z, 7/8" (50514)
- WEILER 7" Tiger Paw Density Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51168)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104604)
- Weiler Flap Discs