Shop All Flap Discs
Weiler
5" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8"
Mfr # 51208
Zoro # G200942749
product price: $7.89
/ea
Sold in multiples of 10 for $78.90
$78.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina; Ceramic
- Disc Dia. 5 in
- Grit 36
- Max Operating Speed 12000 RPM
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51208
- Zoro # G200942749
- UPC # 12382512088
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 5 in |
Height | 0.65 in |
Details
Abrasive Material | Zirconia Alumina; Ceramic |
Grit | 36 |
Max Operating Speed | 12000 RPM |
Color | Blue |
Application | Grinding and Finishing in One Step |
For Use With | Right Angle Grinder |
Material Application | Steel; Stainless Steel |
Performance Level | Max Performance |
Description
X3 Technology grain anchoring system, dual flap design and engineered backing. Maximize productivity and minimize operating costs. Combination of Cotton and Poly Cotton backings to provide consistant grinding without glazing. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SD-010016-04NL Standard Nut Lock Sanding Drum with Shank (SD-010016-04NL)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size (23321)
- NORTON ABRASIVES Sanding Hand Pad, 200 Grit, Fine (66260306362)
- ECONOLINE Window, Replacement, Pk2 (311535-R)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (95981)
- WEILER Abrasive Flap Disc, Coarse, 5in., Phenolic (98837)
- WEILER Flap Disc, 4-1/2inx80Grit, 5/8-11,13000RPM (98928)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (50804)
- WEILER 5" Tiger DiscFlap Disc, Conical (TY29), Aluminum Backing, 60Z, 7/8" (50524)
- WEILER Arbor Mount Flap Disc, 4in, 60, Med. (95978)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 5x5/8-11", GR80 (06U508)
- Weiler Flap Discs