Shop All Flap Discs
Weiler
5" Tiger Paw Abrasive Flap Disc, Flat (TY27), 80Z, 5/8"-11 UNC
Mfr # 51158
Zoro # G800942132
product price: $8.55
/ea
Sold in multiples of 10 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5 in
- Grit 80
- Max Operating Speed 12000 RPM
- Application Fabrication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51158
- Zoro # G800942132
- UPC # 12382511586
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 5 in |
Height | 1 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 80 |
Max Operating Speed | 12000 RPM |
Application | Fabrication |
Color | Blue |
For Use With | Right Angle Grinder |
Performance Level | High-Performance |
Material Application | Steel; Stainless Steel |
Description
High performance 100% zirconia alumina grain ideal for heavy duty applications on steel and stainless steel. Designed for the user looking for aggressive performance and long life in heavy duty applications like edge grinding. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23075 A24R General Purpose Thin High Speed Cut-Off Wheels 4" x 1/8" x 3/8", 25-Pack (23075)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 60-Grit, PK 3 (26060 Tri-3)
- NORTON ABRASIVES Dressing Stick, AlO, Very Fine, 4x3/4x3/4in (61463610290)
- DEWALT 12" x 1/8" x 1" Metal Portable Saw Cut-Off Wheel (DWA8032)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 80Z, 7/8" (50805)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 80Z, 7/8" (51110)
- WEILER 7" Big Cat Abrasive Flap Disc, Flat (TY27), 40Z, 7/8" (50823)
- WEILER 7" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 5/8"-11 UNC (31421)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 36Z, 5/8"-11 UNC (50517)
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 60 Grit (98801)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 2, 3in, Blaze (77696090163)
- Weiler Flap Discs