Shop All Flap Discs
Weiler
5" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 7/8"
Mfr # 51134
Zoro # G000942420
product price: $6.15
/ea
Sold in multiples of 10 for $61.50
$61.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5 in
- Grit 40
- Max Operating Speed 12000 RPM
- For Use With Right Angle Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51134
- Zoro # G000942420
- UPC # 12382511340
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 5 in |
Height | 0.65 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 40 |
Max Operating Speed | 12000 RPM |
For Use With | Right Angle Grinder |
Color | Blue |
Application | Fabrication |
Material Application | Steel; Stainless Steel |
Performance Level | High-Performance |
Description
High performance 100% zirconia alumina grain ideal for heavy duty applications on steel and stainless steel. Designed for the user looking for aggressive performance and long life in heavy duty applications like edge grinding. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST Sanding Sheet, 11 x 9 In., 320 G, PK25 (11041035)
- DEWALT 4-1/2" x 7/8" 80g type 29 HP flap disc (DW8309)
- ECONOLINE 5 In. Trap Door Spring (411600)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121166)
- WEILER 6" Tiger Paw Abrasive Flap Disc, Angled (TY29), 40Z, 5/8"-11 UNC (51179)
- WEILER Zirconium Flap Disc (30831)
- WEILER 6" Tiger Paw Abrasive Flap Disc, Angled (TY29), 60Z, 7/8" (51176)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (98119)
- WEILER 7" Tiger Paw Density Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51168)
- WEILER 6" Tiger Disc Abrasive Flap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (50660)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 120 grit (Q-FD2120)
- Weiler Flap Discs