Shop All Flap Discs
Weiler
5" Tiger DiscFlap Disc, Conical (TY29), Aluminum Backing, 60Z, 7/8"
Mfr # 50524
Zoro # G000942581
product price: $8.99
/ea
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5 in
- Grit 60
- Max Operating Speed 12000 RPM
- Application Grinding and Finishing in One Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50524
- Zoro # G000942581
- UPC # 12382505240
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 5 in |
Height | 0.6 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 60 |
Max Operating Speed | 12000 RPM |
Application | Grinding and Finishing in One Step |
For Use With | Right Angle Grinder |
Color | Blue |
Performance Level | High-Performance |
Material Application | Steel; Stainless Steel |
Description
Maximum Aggression and Long Life. Smooth grinding action. Aluminum backing for less flex and more control. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x 5/8"-11 80G T29 XP CER FLAP DISC (DWA8282H)
- UNITED ABRASIVES/SAIT SAIT 81220 DA-F Handy Roll , 2" x 50 yards, 120 Grit, 1-Pack (81220)
- FLEX-HONE TOOL CHA5M18 FLEX-HONE for Chamfers, 0.197" (5mm) bore, 0.005-0.015 Chamfer, 180 Grit (SC) (CHA5M18)
- OSBORN Crimped Wire Tube Brush, SSSS, 1/4" (0005108100)
- WEILER 4-1/2" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 36Z, 7/8" (31401)
- WEILER 5" Tiger Flap Disc, Conical (TY29), Backing, 80Z, 5/8"-11 UNC (50016)
- WEILER 4-1/2 Tiger Angled (Radial) Zirc Flap Disc 60Z 5/8-11 Nut (51304)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 7/8" (51224)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (51147)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98854)
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Angled (TY29), 80C, 7/8" (50111)
- Weiler Flap Discs