Shop All Flap Discs
Weiler
5 Tiger Angled (Radial) Ceramic Flap Disc 80C 7/8 Arbor Hole
Mfr # 51320
Zoro # G900942032
product price: $10.15
/ea
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 5 in
- Grit 80
- Max Operating Speed 12000 RPM
- Application Grinding and Finishing in One Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51320
- Zoro # G900942032
- UPC # 12382513207
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 5 in |
Height | 0.9 in |
Details
Abrasive Material | Ceramic |
Grit | 80 |
Max Operating Speed | 12000 RPM |
Application | Grinding and Finishing in One Step |
Color | Red |
For Use With | Right Angle Grinder |
Performance Level | High-Performance |
Material Application | Stainless Steel; Aluminum |
Description
90 Degree Flap Design Ideal for Grinding Fillet Welds. Flaps wrap around the edge of the disc optimizing flap to metal contact. Provides exceptional feel and control while grinding. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Tree Shape, SGL Cut - 1/8" x 1/4" x 1/8" Shank - SF-41 (23301)
- EAZYPOWER Assorted Flat Wire Brushes Set, 25 pcs. (87911)
- METABO BACKING PAD- FSX200 (625658000)
- 3M Quick Chang Dsc BU Pad, 1-1/2Dia, TR (7000045280)
- WEILER Arbor Mount Flap Disc, 4in, 60, Med. (95978)
- WEILER Abrasive Flap Disc, Coarse, 4in., Phenolic (98822)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51140)
- WEILER Flap Disc, 4-1/2 in. x 80 Grit, 5/8-11 (98907)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (50804)
- WEILER Abrasive Flap Disc, 3in, 120, Fine (97631)
- WEILER DISC FLAP 60 GRIT 4-1/2"" (30829)
- Weiler Flap Discs