Shop All Flap Discs
Weiler
5 Tiger Angled (Radial) Ceramic Flap Disc 40C 5/8-11 Nut
Mfr # 51321
Zoro # G100942030
product price: $11.69
/ea
Sold in multiples of 10 for $116.90
$116.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 5 in
- Grit 40
- Max Operating Speed 12000 RPM
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51321
- Zoro # G100942030
- UPC # 12382513214
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 5 in |
Height | 0.9 in |
Details
Abrasive Material | Ceramic |
Grit | 40 |
Max Operating Speed | 12000 RPM |
Color | Red |
For Use With | Right Angle Grinder |
Application | Grinding and Finishing in One Step |
Material Application | Stainless Steel; Aluminum |
Performance Level | High-Performance |
Description
90 Degree Flap Design Ideal for Grinding Fillet Welds. Flaps wrap around the edge of the disc optimizing flap to metal contact. Provides exceptional feel and control while grinding. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51113)
- BRUSH RESEARCH MANUFACTURING BNF1008 Circular End Brush. 1" Dia., .008CS, .500" Trim Length, .250" Shank Diameter (BNF1008)
- ZORO SELECT Carbide Bur, Ball Shape, 1/8 In, 1/4 Shank (310-002083C)
- WEILER Miniature Cup Brush, Crimped Wire, 5/8"dia (91231)
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (51207)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (51126)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Conical (TY29), 36Z, 7/8" (51118)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 5/8-11" (51228)
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (51200)
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 60C, 5/8"-11 UNC (50114)
- WEILER Arbor Mount Flap Disc, 4in, 60, Med. (96166)
- Weiler Flap Discs