Shop All Hook & Loop Sanding Discs
Weiler
5" Non-Woven Surface Conditioning Disc, Hook & Loop, AO - Coarse
Mfr # 51517
Zoro # G800715910
product price: $4.59
/ea
Sold in multiples of 10 for $45.90
$45.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Coarse
- Width 5 in
- Length 5 in
- Max. RPM 10000
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51517
- Zoro # G800715910
- UPC # 12382515171
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Width | 5 in |
Length | 5 in |
Height | 0.25 in |
Details
Grade | Coarse |
Max. RPM | 10000 |
Color | Brown |
Application | Fabrication |
Description
Have an open construction, scrim reinforcement and a superior resin system. These features minimize loading, heat build-up, fraying of disc edges, grain shedding and extend disc life, providing superior performance. Hook and Loop Style Discs. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 6 In, 80 Grit (66261136595)
- 3M Hnd Snd Metal Fnshng Pd 7414NA, PK10 (7414NA)
- STANDARD ABRASIVES TR Surface Condit, FE Disc, 2", M, PK50 (840382)
- PFERD 2" x 1/8" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69217)
- WEILER 7" Non-Woven Surface Conditioning Disc, Hook & Loop, AO - Coarse (51523)
- WEILER 4-1/2" Non-Woven Surface Conditioning Disc, Hook & Loop, AO - Coarse (51514)
- WEILER 7" Non-Woven Surface Conditioning Disc, Hook & Loop, AO - Very Fine (51521)
- WEILER 4-1/2" Non-Woven Surface Conditioning Disc, Hook & Loop, AO - Medium (51513)
- GATOR FINISHING Ali Industries 4-1/2 Quick Change Disc 3873 (9961327)
- NORTON ABRASIVES Disc, Sanding, 5In, P120G, PK100 (66261131581)
- UNEEDA Sanding Disc 5" EKASTORM Hook & Loop Grit #120 (M-160425)
- Weiler Hook & Loop Sanding Discs