Shop All Abrasive Bristle Disc and Brushes
Weiler
5" Maximum Density Nylox Disc Brush 80 SC Crimped Rectangular Fill
Mfr # 85978
Zoro # G3227842
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Abrasive Grit 80
- Wire Dia. 0.055 in
- Bristle Trim Length 1-1/2 in
- Max. RPM 2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 85978
- Zoro # G3227842
- UPC # 12382859787
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Wire Dia. | 0.055 in |
Bristle Trim Length | 1-1/2 in |
Length | 4.9 in |
Height | 1.95 in |
Width | 4.95 in |
Details
Abrasive Material | Silicon Carbide |
Abrasive Grit | 80 |
Max. RPM | 2500 |
Application | Deburing, Surface Prep, Finish & Cleaning |
Description
Manufactured using a tufted filament configuration. Longer trim length provides increased aggression, greater conformability and longer product life. 80 grit. . .
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120G Y Wt., R192, 37" W, 75" L, Aluminum Oxide, 120 Grit (52866)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 60G (11169)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 100G, PK5 (66252939823)
- MIRKA Grip Dsc, 6D, Hook-and-Loop, 6D, PK20 (8A-241-2000)
- WEILER Burr-Rx 3" Maximum Density Miniature Disc Brush .035/80CG Crimped Fill (86013)
- WEILER 2" MaximumDensity Miniature Disc Brush 80CG Crimped Rectangular Fill (85736)
- WEILER 3"NyloxDiscBrush, RectangularFilament, 80SCFillGrit, 7/8"ArborHole (85788)
- WEILER 6" Nylox Disc Brush Rectangular Filament 120SC Fill 7/8" Arbor Hole (85860)
- WEILER 8" Nylox Disc Brush Rectangular Filament 80SC Fill 7/8" Arbor Hole (85922)
- WEILER 3" Maximum Density Miniature Disc Brush .026/120CG Crimped Fill (86109)
- BRUSH RESEARCH MANUFACTURING BNS10AY80AO Abrasive End Brush, 1" Brush Diameter, 2.50" OAL, 80 Grit, Aluminum Oxide (AO) (BNS10AY80AO)
- Weiler Abrasive Bristle Disc and Brushes