Shop All Handles, Frames and Braces
Weiler
48" Hardwood Handle, Threaded Metal Tip, 15/16" Diameter
Mfr # 75525
Zoro # G700711579
product price: $5.35
/ea
Sold in multiples of 12 for $64.20
$64.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48 in
- Height 0.95 in
- Application Facility Maintenance
- Width 0.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 75525
- Zoro # G700711579
- UPC # 12382755256
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 48 in |
Height | 0.95 in |
Width | 0.95 in |
Details
Application | Facility Maintenance |
Description
Heavy duty metal tip provides additional strength. Quality hardwood construction with clear lacquer finish. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN PROFESSIONAL Cleaners & Detergents, 1 Gal Jug, Liquid, Purple, 3 PK (04852)
- 2XL Gym Wipes, Wet Wipes, 700 Wipes/Bag, 12 1/2 in x 11 in, Quat, Unscented, 4 Pack (2XL38)
- PROTOCHEM LABORATORIES High Count Fly Drain Treatment Gel, 32 oz., EA1 (PC-FLYZYME-1)
- KIMBERLY-CLARK PROFESSIONAL Control Hardwound Paper Towels, Continuous Roll Sheets, 580 ft., White, 6 PK (12388)
- WEILER 60" Hardwood Handle, Threaded Wood Tip, 15/16" Diameter (44018)
- WEILER 54" Wet Mop Handle, Spring Type (75132)
- WEILER 60" Hardwood Handle, Tapered Wood Tip, 1-1/8" Diameter (44020)
- WEILER 48" Hardwood Handle, Threaded Wood Tip, 7/8" Diameter (75527)
- WEILER 48" Hardwood Handle, Tapered Wood Tip, 7/8" Diameter (44574)
- WEILER 60" Fiberglass Handle, Tapered/Threaded, 1" Diameter (44561)
- THE BRUSH MAN 15/16” X 60” Wood Handle, Threaded Wood End, 12PK (H60WT)
- Weiler Handles, Frames and Braces